Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3138662

MPN #: 7100313157

3M™ DBI-SALA® Nano-Lok Personal Self Retracting Lifeline w/Anchor Hook, Swivel Snap, 6 Ft.

Product Description
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook is designed for ease of use and is ideal for direct connection to most harnesses. Focusing on strengthening the worker's comfort and safety as the highest priorities, 3M™ DBI-SALA® Nano-Lok™ Personal Self-Retracting Lifeline with Anchor Hook combines lightweight design with industrial-strength durability and function.
Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous fall protection models to choose from to suit almost any application. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook's smart activating brake system achieves fall clearance as low as 4 feet while stopping a fall within inches and providing more protection at low heights. In addition, tension is always kept on the lifeline helping to reduce dragging, snapping, and trip falls. These features are key safety improvements and provide the user with the comfort and support required to get the job done right.

Features:
  • Compact & lightweight design
  • Swivelling anchorage loop
  • RFID equipped and compatible with inventory management system
  • Quick activating speed sensing brake system
  • Self-locking snap hook on lifeline
  • Durable thermoplastic housing
  • High capacity external energy absorber and impact indicator


PRICE
$349.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight3 lbs
Lifeline Length72 ft

Product Details

Lifeline MaterialWebbing
Number of Legs1
ColorBlue
Mounting LocationOverhead
Anchorage ConnectionCarabiner
Package Quantity1
Manufacturers Part Number7100313157
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionSnap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL-P