Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149060

MPN #: 7100318433

3M™ DBI-SALA Sealed-Blok 3 Way Self Retracting Lifeline w/ Bracket, SS Cable & Snap Hook, 50'L

Product Description
The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) incorporates a patented concept that helps separate components, such as the motor spring and brake, from foreign elements such as grease, moisture, and dirt. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is IP-69K rated to provide protection against ingress of dust, high temperatures, and high pressure water, for use in extreme environmental conditions. These lifelines are available in Overhead, Retrieval, and RSQ / Rescue SRL configurations.

When it comes to confined space and entry rescue, the 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) is essential; it operates quickly and efficiently in the toughest environments. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is one of the most critical parts of a rescue system as it provides the means to retrieve an incapacitated worker to safety. The SRL's lifeline is designed to extend as the user moves away and retracts automatically, enabling the user to move around within a recommended working area at normal speeds. Should a fall occur, the SRL's internal centrifugal energy absorption system will activate, stopping the fall and reducing the forces imposed on the user to safe levels.

Features:
  • Available in multiple configurations, lifeline lengths, and material types
  • Critical SRL components sealed from environmental exposure
  • Swiveling self-locking snap hook with impact indicator
  • Pivoting anchorage connector loop
  • Durable Construction
  • Galvanized & stainless steel cable options
  • Quick activating speed-sensing locking system
  • Equipped with an integrated carrying handle to assist in transporting the SRL to job sites
  • IP 69K ingress protection rating
  • Integrated fall arrest energy dissipation system
  • Emergency retrieval system available on some models
  • RFID tag is embedded in polyurethane bumper
  • Average Arrest Force (Imperial): 1125 lbf (ANSI 130 lb. - 310 lb.), 1125 lbf (OSHA 130 lb. - 310 lb.)
  • Average Arrest Force (Metric): 5 kN (ANSI 130 lb. - 310 lb.), 5 kN (OSHA 130 lb. - 310 lb.)
  • Connected Safety ID Equipped
  • Dimensions: 11-1/8in x 20-1/4in x 13in
  • For Use With: Full Body Harness & Anchor Point
  • Includes: Carabiner, Bracket
  • Install Type: Reusable or Permanent
  • Maximum Arrest Force (Imperial): 1350 lbf (ANSI 130 lb. - 310 lb.), 1350 lbf (OSHA 130 lb. - 310 lb.), 1800 lbf (OSHA 311 lb. - 420 lb.)
  • Maximum Arrest Force (Metric): 6 kN (ANSI 130 lb. - 310 lb.), 6 kN (OSHA 130 lb. - 310 lb.), 8 kN (OSHA 311 lb. - 420 lb.)
  • Maximum Number of Users: One
  • Mounting Type: Overhead Anchor Point: Recommended Application
  • Blasting, Cleaning, Climbing, Confined Space, Inspection, Maintenance, Welding
  • Recommended Industry: Construction, General Industry, General Manufacturing, Industrial, Manufacturing, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Wind Energy


PRICE
$6,055.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight41.5 lbs
Lifeline Length50 ft

Product Details

Harness Connection MaterialStainless Steel
Lifeline MaterialStainless Steel
Number of Legs2
ColorBlue
Mounting LocationOverhead Anchor Point
Anchorage ConnectionCarabiner
Cable MaterialStainless Steel
Description3-Way Retrieval Self-Retracting Lifeline w/ Bracket, Cable & Snap Hook
Package Quantity1
Manufacturers Part Number7100318433
Housing MaterialAluminum, Stainless Steel
Anchorage Connection MaterialStainless Steel
Harness ConnectionSwivel Snap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL