Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
3M DBI-SALA

Model # :WBB3142778

MPN #: 7100311415

3M™ Dbi-Sala Smart Lock Edge Self Retracting Lifeline w/Cable & Steel Swivel Snap Hook, 20'L

Product Description
3m™ Dbi-Sala® Smart Lock Self-Retracting Lifeline are our smartest SRLs yet. From reducing nuisance lockups, to simplifying inspections, every detail of the new 3m™ Dbi-Sala® Smart Lock Self-Retracting Lifeline is designed with helping workers perform with safety and convenience.

Features:
  • Anchorage Connection Material: Zinc Plated Steel
  • Lightweight thermoplastic housing with built in carrying handle
  • Swiveling anchorage point and carabiner included
  • Patent pending dual label system located within ergonomic cable bumper stop to simplify inspections and reduce the need for replacement
  • Swiveling snap hook with impact indicator
  • RFID located in cable handle


CLEARANCE PRICE
$869.00

was $1269.00
Save $400.00 (32%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight12.1 lbs
Lifeline Length20 ft

Product Details

Harness Connection MaterialNon Pertinent
Lifeline MaterialGalvanized Cable
Number of Legs1
ColorBlue
Mounting LocationBlock to Anchor Point
Anchorage ConnectionCarabiner
Cable MaterialGalvanized Cable
DescriptionSelf Retracting Lifeline
Package Quantity1
Manufacturers Part Number7100311415
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionNon Pertinent
Brand3M DBI-SALA

Compliance & Certifications

ANSI SRL ClassClass 1
ANSI SRL TYPESRL