Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57835

MPN #: JT9-708659K

JET JT9-708659K Model DC-1100VX-CK 1.5HP 1-Phase 115/230V Dust Collector W/ 2-Micron Canister Kit

Product Description

The JET DC-1100VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have a snap ring for fast installation and removal. Casters offer maneuverability within the shop.

Features:

  • Vortex Cone improves chip separation and collector bag packing efficiency
  • Eliminates premature filter clogging for sustained performance
  • Single-stage design for economical and quiet operation
  • Industrial controls designed for years of trouble-free use
  • Quick-connect collection bags with elastic band for fast, easy installation and removal
  • High air velocity (CFM) design stands up to any competitive specifications
  • Permanently lubricated, totally enclosed, fan-cooled motors are rated for continuous-duty
PRICE
$1,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width28 in
Height79 in
2 Hose Connection Diameter4(2 Each) in
Air Inlet6,4 in
Particle Size2 mic
Collection Bag Capacity5.3 ft³
1-Hose Connection Diameter6 in
Collection Bag Length29 in
Filter Bag/Canister Length25 in
Bag Diameter20 in
Impeller Diameter11 in

Product Details

Prewired Voltage115 V
Velocity @ 4" (FPM)12571 ft/min
Air Flow @ 4 Inches1100 CFM
Phase1
Manufacturers Part NumberJT9-708659K
Motor Horsepower1-1/2 HP
BrandJET
Number of Air Inlets3
TypeDust Collection System
Static Pressure (Inches of Water)10.5 in
Remote ControlNo
Amperage11/5.5 A
Sound Rating70-80
Number of StagesSingle
Voltage115/230 V
Dust Collector TypeCanister
Max Airflow1100 CFM

Warranty

Warranty5 yr