DC Drives
Availability
Brand
Free Shipping
Horsepower
Type
Height
Price
Related Products
Springer Controls / MERZ W656/7-AC, Reversing Switch, Spring Returned, 3-Pole,80A,4-hole front-mount
MERZ has long been the industry standard in UL certified switches. MERZ cam switches are second to none for quality and reliability. Springer Controls-MERZ switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. This item is a 4-screw, front-panel mounting-cam switch. Both the switch and the handle are attached to the panel or wall by these four screws (included.) Cam switches, according to their contact arrangement, are fitted with switching chambers with 1, 2, or 3 (series 111 only) double interrupted ...
MERZ has long been the industry standard in UL certified switches. MERZ cam switches are second to none for quality and reliability. Springer Controls-MERZ switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. This item is a 4-screw, front-panel mounting-cam switch. Both the switch and the handle are attached to the panel or wall by these four screws (included.) Cam switches, according to their contact arrangement, are fitted with switching chambers with 1, 2, or 3 (series 111 only) double interrupted ...
MERZ has long been the industry standard in UL certified switches. MERZ cam switches are second to none for quality and reliability. Springer Controls-MERZ switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. This item is a 4-screw, front-panel mounting-cam switch. Both the switch and the handle are attached to the panel or wall by these four screws (included.) Cam switches, according to their contact arrangement, are fitted with switching chambers with 1, 2, or 3 (series 111 only) double interrupted ...
Springer Controls / MERZ Z151/4-AA, Change-Over Switch No Zero Pos., 1-Pole, 20A, 4-hole front-mount
MERZ has long been the industry standard in UL certified switches. MERZ cam switches are second to none for quality and reliability. Springer Controls-MERZ switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. This item is a 4-screw, front-panel mounting-cam switch. Both the switch and the handle are attached to the panel or wall by these four screws (included.) Cam switches, according to their contact arrangement, are fitted with switching chambers with 1, 2, or 3 (series 111 only) double interrupted ...
22mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Square Knob Type Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.