Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB444241

MPN #: BC154-SI

Baldor-Reliance DC Control, BC154-SI, DC SCR CONTROL, 115/230V, 1/50-2 HP, NEMA 4X

Product Description
Baldor-Reliance DC Control, DC SCR CONTROL, 115/230V, 1/50-2 HP, NEMA 4X

Features:
  • Full wave SCR control with free wheeling diode (NEMA type K)
  • Field power supply allows use with shunt wound DC motors as well as permanent magnet motors
  • Adjustable accel, decel, current limit, IR comp, min and max speed
  • Current limit indicating LED
  • 5K speed pot for speed control
  • Anti-demag circuit protects PM motors and helps protect the SCR power bridge against direct shorts
  • Noise rejection circuit eliminates false starts and blown SCR's
  • BC154-SI is BC154 with BC145 Signal Isolator, and BC158 Auto/Man Switch factory installed
  • UL and cUL recognized
Typical Applications:
Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.
PRICE
$1,389.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-7/8 in
Depth5 in
Height9-1/2 in

Product Details

Max Ambient Temperature40
TypeANALOG
Horsepower2 HP
Dynamic/Regenerative BrakingNONE
Input Voltage115/230 V
Number of Axis1
Isolated InputOptional
Input Phase1
Enclosure MaterialNEMA 4X
Manufacturers Part NumberBC154-SI
Min Ambient Temperature0
Cooling TypeCONVECTION
Operator InterfacePOT
BrandBaldor-Reliance

Compliance & Certifications

CSA CertifiedApproved
CE ApprovedApproved
ULApproved
cUL ApprovedApproved