Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909074

MPN #: CDPX3410

Baldor-Reliance DC Explosion Proof Motor, CDPX3410, 0.25 HP, 1750 RPM, XPFC, 56C

Product Description
Permanent Magnet DC Motors are available for 1/4 - 2 HP and wound field motors of 1/2 - 3 HP for Class I, Group D and Class II, Group F & G locations with listing by both UL and CSA. Applications include conveyors and mixers in hazardous locations.

Features
  • NEMA C-Face with welded on base
  • UL and CSA certified
  • Class I, Group D / Clas II
  • Group F&G. T3c
  • Thermostat and explosion proof conduit box included
  • Not tach adaptable
Application(s)
  • Conveyors, feeders and pumps where variable speed and constant torque are required in hazardous locations.
PRICE
$2,649.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

RPM1750 rpm
TypeDC Explosion Proof Motor
Insulation ClassF
Horsepower1/4 HP
Frame56C
Armature Voltage90 V
Field Voltage90 V
Motor RPM 60 Hertz1750 rpm
Enclosure TypeExplosion Proof
Mounting LocationC-Face Rigid
Voltage90 V
Manufacturers Part NumberCDPX3410
EnclosureXPFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number34-6519-3673G1