Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910222

MPN #: EBM3615T-D

Baldor-Reliance Unit Handling Motor, EBM3615T-D, 3 PH, 5 HP, 208-230/460 V, 1750 RPM,TEFC,184T Frame

Product Description
Baldor-Reliance Unit Handling Motor, EBM3615T-D, 3 PH, 5 HP, 208-230/460 V, 1750 RPM, TEFC, 184T Frame

Baldor-Reliance's line of Unit handling motors are designed for a wide variety of applications in baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door openers. These motors are available from stock in ratings of ½ HP thru 10HP (56 thru 215T frames) with or without Dodge D-Series brakes. Features include an oversized top mounted conduit box on 56 & 140T frames that provide easy access for making connections. Footed frames include slotted feet for easy mounting.

Features
  • UL/CSA recognized and CE certified
  • Dodge D Series brakes are spring set
  • Brakes are single phase with built-in rectifier to DC
  • Brakes have a manual release lever
  • 56-140 frames have low profile F3 top-mounted conduit box
  • D series brake motors can be universally mounted
  • Inverter ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 2 year warranty
Application(s)
  • Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
PRICE
$4,039.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6205

Product Details

Power Factor78
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Phase3
Manufacturers Part NumberEBM3615T-D
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM1750 rpm
TypeUnit Handling Motor
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeB
Amps @ 208V13.9 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps13.9-13.4/6.7 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number36M651S268G1
DOE Code010A