Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3064494

MPN #: JT9-561766

JET® Dca-23 Drill Chuck Arbor, JT9-561766

Product Description

This is an original part from Jet. The arbor mt2xj3 is compatible with several drill presses, and is sold individually. The metal item is fitted onto the spindle, this component helps to hold the chuck. A hammer, chuck key and a hex wrench are often necessary for the repair, and the arbor is sold individually.

For Use With:
  • Jet JDP-17MF (354169) 17 in. Drill Press
  • JDP-17MF (354169) 17 in. Drill Press
  • JDP-12 (707300) 12" Variable Speed Drill Press
  • JDP-12 (707300) 12" Variable Speed Drill Press
  • JDP-14MF Drill Press
  • JDP-14MF Drill Press



PRICE
$24.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-561766
TypeDrill Chuck
For Use WithDrills, Drill Press
BrandJET