NoTrax® De-Flex Niru® Anti Fatigue Modular Mat Tile 3/4" Thick 18" x 18" Black 8PK
Write a Review
|
Questions & Answers (0)
Product Description
NoTrax® De-Flex Niru® Anti-Fatigue Modular Mat Tile, 3/4" Thk, 18"x18", Black, 8/PK
De-Flex Niru® is extremely comfortable heavy duty anti-fatigue matting system with popular diamond plate traction surface that can be easily assembled for coverage of large areas or individual workstation mats. Made of 100% nitrile rubber compound that provides the highest resistance to chemicals, cutting fluids, animal fats, oils and greases. The modular rubber tiles are designed with a universal double-locking system on all sides to ensure an extra strong yet seamless connection for fast installation. The platform insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and flex with every movement. Unique extended ramp prevents tripping and allows cart access with smart beveling solutions for inside and outside corners. Compatible with any De-Flex family mats. 571 De-Flex Ramps available.Easy to make custom configurations on-site. Intended for harsh wet environments where industrial chemicals, oils, greases, and animal fats are often found. Sold as 8 Pack.
De-Flex Niru® is extremely comfortable heavy duty anti-fatigue matting system with popular diamond plate traction surface that can be easily assembled for coverage of large areas or individual workstation mats. Made of 100% nitrile rubber compound that provides the highest resistance to chemicals, cutting fluids, animal fats, oils and greases. The modular rubber tiles are designed with a universal double-locking system on all sides to ensure an extra strong yet seamless connection for fast installation. The platform insulates the worker from the hard ground while the bulleted domes underneath allow the mat to bend and flex with every movement. Unique extended ramp prevents tripping and allows cart access with smart beveling solutions for inside and outside corners. Compatible with any De-Flex family mats. 571 De-Flex Ramps available.Easy to make custom configurations on-site. Intended for harsh wet environments where industrial chemicals, oils, greases, and animal fats are often found. Sold as 8 Pack.
PRICE
$479.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Width | 1.2 ft |
| Size per Modular Piece | 18 x 18 in |
| Thickness | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Interlocking |
| Wet/Damp/Dry Rating | Wet |
| Component Type | Mat Tile |
| Color | Black |
| Surface Material | Rubber |
| Series | De-Flex NIRU® |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Rubber |
| Pattern | Diamond Plate |
| Modular | Yes |
| Edge | Straight |
| Antimicrobial | No |
| Package Quantity | 8 |
| Manufacturers Part Number | 572SC018BL |
| Slip Resistant | Yes |
| Brand | NoTrax |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing |