Apache Mills® Performa 100N Interlocking Drainage Mat, 5/8" Thick, 3'L x 3', Black
Write a Review
|
Questions & Answers (0)
Product Description
5/8" Modular, connectable Solid Deck matting with 100% nitrile rubber compound that resists the effects of oil, animal fats, diesel oil, chlorine solutions, brake fluid, petroleum-based hydraulic oil and other caustic fluids.
PRICE
$99.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3 ft |
| Thickness | 5/8 in |
Product Details
| Type | Interlocking |
| Component Type | Nitrile |
| Color | Black |
| Surface Material | Nitrile |
| Series | Performa 100N |
| Fluid Resistant | Yes |
| Modular | Yes |
| Edge | Straight |
| Material | Nitrile Rubber |
| Resistance to Oil & Greases | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 39074090030000300 |
| Slip Resistant | Yes |
| Brand | Apache Mills |