Dolav USA® MACX Lid for MACX and MACXAce Bins, 48" x 40" x 3", White
Write a Review
|
Questions & Answers (0)
Product Description
The Dolav USA® 48"x40"x3" lid is designed for use with MACX and MACXAce and KitBin bulk containers, providing an added layer of protection for products and materials during handling and storage. It helps keep contents clean and shielded from dust, dirt and debris. Molded from durable virgin material, the lid fits the bin's footprint without interfering with stackability, allowing covered bins to remain integrated into existing storage and material-handling workflows.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 3 in |
Product Details
| Type | Pallet |
| Material | Plastic |
| Casters Included | No |
| Color | White |
| Manufacturers Part Number | 5002008-110 |
| Stack and/or Nest | Stacking |
| Brand | Dolav USA |