Bigelow® Decaffeinated Green Tea, Green Decaf, 0.34 lbs, 28/Box
Write a Review
|
Questions & Answers (0)
Product Description
Precisely blending only the finest, hand picked high-elevation, garden-grown green tea leaves ensures that the naturally smooth flavor of this excellent variety comes through. As it's naturally decaffeinated, neither taste or health benefits are affected in any way. Rich in antioxidants.
PRICE
$9.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 2.72 x 6.625 x 3.15 in |
| Size | 5.44 oz. |
Product Details
| Type | Green Tea |
| Flavor | Green Decaf |
| Packing Type | Box |
| Package Quantity | 28 |
| Description | Single Flavor Tea Bags |
| Brand | Bigelow |