Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Aigner

Model # :WBB3167782

MPN #: ID46HG

Aigner Deck ID™ Label Holder, 6"L x 4"H, Matte Clear/Gray, Pack of 25

Product Description
Features:
  • Deck ID™ New gray color with clear front, gray back
  • Ideal for all warehouses in normal or cold storage environments (to -20°F)
  • Easily add signage or labels to your pallet racking when utilizing wire decking
  • Bar Code compatible, PVC holder designed to securely fit between the 2" centers of standard 1/4" diameter wire decking
  • Includes printable inserts


PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Height4 in

Product Details

Country of OriginUSA
Package Quantity25
ColorGray
Manufacturers Part NumberID46HG
Unit TypeSnap On
Accessory TypeLabels & Label Holders
BrandAigner