Global Industrial
Model # :WB670460
Global Industrial Deck Mounted Sensor Faucet, 2.2 GPM, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Connect the Global Industrial Deck Mounted Sensor Faucet to a compatible sink and you have an ideal washing station for your facility. Perfect for any commercial, educational, or industrial working space where hand washing gets done without touching faucet handles. Chrome-plated, brass faucet delivers a flowing volume of 2.2 GPM with a max temperature of 175°F. This lead free and ADA compliant, deck mounted faucet allows hands-free activation and stops once users have withdrawn from 15 cm sensor range. LED indicator provides notification when battery power is low. 1 minute time-out setting. Single water connection size is 3/8". Requires 115V outlet and four AAA batteries (sold separately). 1 Year Limited Warranty.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
Product Details
| Color | Silver |
| Power Supply | AC/DC Plug-in W/(4) AA Batteries |
| Max Temperature | 176° F °F |
| Gallons per Minute | 2.2 gal/min |
| Style | Faucet Only |
| Mounting Location | Deck |
| Voltage | 110-120 |
| Finish | Chrome |
| Manufacturers Part Number | 670460 |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Mixing Valve | Not Included |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |