Global Industrial
Model # :WBB2288750
Global Industrial 24"D Deck Support, 3 Pack
|
Questions & Answers (0)
Product Description
Use 3 per level for wood deck when used with 72" and 96" long beams on 36" and 48" deep uprights. Use 3 per level for wire deck of any dimensions. Sold in packages of 3.
CLEARANCE PRICE
$10.50was $13.50
Save $3.00 (22%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Depth | 24 in |
| Height | 1 in |
Product Details
| Type | Deck Support |
| Material | Steel |
| Package Quantity | 3 |
| Color | Gray |
| Manufacturers Part Number | B2288750 |
| Brand | Global Industrial |