Global Industrial
Model # :WB581099
Global Industrial Additional Shelf, High Capacity, Wire Deck, 60"W x 48"D, Tan
Write a Review
|
Questions & Answers (0)
Product Description
High Capacity Boltless Rack with Wire Decking
Additional Level
Add an additional level to your existing rack. Includes 4 beams and wire decking.
Additional Level
Add an additional level to your existing rack. Includes 4 beams and wire decking.
PRICE
$91.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Boltless Shelf |
| Shelf Type | Wire Deck |
| Shelf Capacity | 1300 lbs |
| Material | Wire Deck |
| Deck Type | Wire |
| Color | Tan |
| Manufacturers Part Number | 581099 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |