Rubbermaid Commercial® Deco Leg 35 Gallon - FG3970L5SBLE
Write a Review
|
Questions & Answers (0)
Product Description
Deco Leg for 35 Gal. Landmark® Series Containers
Replacement part fits Rubbermaid FG396600SBLE , FG396700SBLE , FG397000SBLE , FG397100SBLE , FG397200SBLE , FG397007SBLE
Sable
Replacement part fits Rubbermaid FG396600SBLE , FG396700SBLE , FG397000SBLE , FG397100SBLE , FG397200SBLE , FG397007SBLE
Sable
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 5 in |
| Height | 25-3/4 in |
| Weight | 1 lbs |
Product Details
| Type | Decorative Leg |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | FG3970L5SBLE |
| For Use With | Rubbermaid Landmark Series® Trash Cans |
| Indoor/Outdoor | Outdoor |
| Shape | Rectangle |
| Brand | Rubbermaid |