Glaro Recyclepro Inner Liner Can Option For 36 Gallon Receptacle
Write a Review
|
Questions & Answers (0)
Product Description
Rigid molded liners are an option for any 20" diameter Glaro Value Waste receptacle. Inner liners are made from removable heavy-duty molded plastic and are easier for Janitorial staff to clean. Rigid molded liners are made from recycled plastic and are post-consumer recyclable. Liners are custom molded to fit all existing Glaro Inc. receptacle lines.
PRICE
$225.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 29 in |
| Weight | 13 lbs |
Product Details
| Type | Trash Can Liner |
| Color | Gray |
| Capacity | 36 gal |
| Material | Plastic |
| Manufacturers Part Number | PLC20 |
| Indoor/Outdoor | Indoor |
| Percent Post Consumer Recycled Content | 100 Percent |
| Shape | Round |
| Brand | Glaro |