The Werner C311102 6-foot DeCoil Adjustable single-leg lanyard features the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The snap hook is designed to prevent false engagement. Adjustable length allows user to customize the lanyard for their job.
Werner® C311102 DeCoil Lanyard, 6'L, Adjustable Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 14-13/32 in |
| Weight Capacity | 310 |
| Weight | 4 lbs |
| Extended Length | 8' in |
| Size | One Size |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Adjustable Length | Yes |
| Anchorage Connection Gate Opening | 3/4 |
| Harness Connection Gate Opening | 3/4 |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Anchorage Connection | Snap Hook |
| Material | Polyester, Steel |
| Manufacturers Part Number | C311102 |
| Respirator Connection Type | Snap Hook |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
| Type | Shock Pack |
| Color | Gold |
| Series | DeCoil |
| Style | Single Leg |
| Strap Material | Polyester |
| Cable Material | Steel |
| Connection Style | Snap Hook |
| Package Quantity | 1 |
| Description | DeCoil Lanyard, Adjustable Length |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |