V-Series® 10190397 Standard Single-Leg Adjustable Lanyard,6',36C SM Snaphooks,LT Weight Worker
Write a Review
|
Questions & Answers (0)
Product Description
MSA V-Series® 10190397 Standard Single-Leg Adjustable Energy Absorbing Lanyard, 6',36C Small Snaphooks, CSA Z259.11-17, Lightweight Worker
The V-SERIES standard shock absorbing safety lanyard simplifies product selection and meets a wide range of customer needs. The V-SERIES shock absorbing lanyard line simplifies product selection by offering a concise line of standard lanyards that meet a wide range of customer needs. These lightweight safety lanyards not only limit force on the body in a fall, but also on the anchor location. The shock absorbing pouch includes a clear, durable protective cover on the labels to increase service life, and allow for easy inspection.
The V-SERIES standard shock absorbing safety lanyard simplifies product selection and meets a wide range of customer needs. The V-SERIES shock absorbing lanyard line simplifies product selection by offering a concise line of standard lanyards that meet a wide range of customer needs. These lightweight safety lanyards not only limit force on the body in a fall, but also on the anchor location. The shock absorbing pouch includes a clear, durable protective cover on the labels to increase service life, and allow for easy inspection.
PRICE
$79.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1-1/2 in |
| Weight Capacity | 230 |
| Extended Length | 6' in |
| Lanyard Length | 6 ft |
| Strap Width | 2 1/2 inch in |
| Adjustable Length | Yes |
| Hook Opening | 17/20 in |
| Anchorage Connection Gate Opening | 13/16 |
| Harness Connection Gate Opening | 13/16 |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| For Use With | MSA Harness |
| Anchorage Connection | Snap Hook |
| Material | Polyester Webbing |
| Manufacturers Part Number | 10190397 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | MSA Safety |
| Type | Adjustable Positioning |
| Color | Green |
| Series | V-Series |
| Cable Material | Polyester Webbing |
| Hardware Material | Steel, Clear Zinc Chromate |
| Description | V-Series® Single Leg Adjustable Lanyard |
| Fastening Method | Quick Connect |
| Lanyard Material | Polyester |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Z259.11-17, OSHA |