M-D Decorative Aluminum Divider With Nails 69138, 72"L, For 1/16" Thickness, Anodized
Write a Review
|
Questions & Answers (0)
Product Description
M-D Decorative Aluminum Divider With Nails 69138, 72L, For 1/16 Thickness, Anodized, 6-PK
These aluminum moldings from M-D Building Products serve as great accents to your room and come in various aluminum shapes and finishes. No matter what your project consists of, there is a molding that will work for you. Decorative aluminum moldings include caps, edging, corners, cove, dividers and comes with 34 nails.
These aluminum moldings from M-D Building Products serve as great accents to your room and come in various aluminum shapes and finishes. No matter what your project consists of, there is a molding that will work for you. Decorative aluminum moldings include caps, edging, corners, cove, dividers and comes with 34 nails.
PRICE
$22.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 1.06 in |
| Dimensions | 72"L x 1/16"W in |
Product Details
| Type | Edging |
| Includes | Nails |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Decorative Aluminum Divider |
| Color | Silver |
| Manufacturers Part Number | 69138 |
| Brand | M-D Building Products |