M-D Decorative Aluminum Edging With Screws 69450, 72"L, For 13/16" Thickness, Anodized
|
Questions & Answers (0)
Product Description
M-D Decorative Aluminum Edging With Screws 69450, 72"L, For 13/16" Thickness, Anodized.
These aluminum moldings from M-D Building Products serve as great accents to your room and come in various aluminum shapes and finishes. No matter what your project consists of, there is a molding that will work for you. Decorative aluminum moldings include caps, edging, corners, cove, dividers and comes with 12 screws.
These aluminum moldings from M-D Building Products serve as great accents to your room and come in various aluminum shapes and finishes. No matter what your project consists of, there is a molding that will work for you. Decorative aluminum moldings include caps, edging, corners, cove, dividers and comes with 12 screws.
PRICE
$15.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 0.875 in |
| Dimensions | 72"L x 13/16"W in |
Product Details
| Type | Edging |
| Includes | Screws |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Decorative Aluminum Edging |
| Color | Silver |
| Manufacturers Part Number | 69450 |
| Brand | M-D Building Products |