Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670526

Global Industrial™ Decorative Bollard Cover, 6'' Dia. x 60''H, Stone Finish

Product Description
Standout Features:

✓ Secures easily on a 6'' bollard.
✓ Protects bollards against scrapes and scuffs.
✓ A cost effective solution that helps ensure bollards are well maintained.

Does your bollard need a cover? The Global Industrial™ Decorative Bollard Cover is a reliable solution for providing bollard protection. Covers are ideal for protecting bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This is a cover made of strong rotomolded plastic and features a smooth style for a neat appearance that fits over existing bollards like a second skin.

  • Height is 60''.
  • Stone finish compliments industrial surroundings.
  • PRICE
    $82.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    82.95
    Buy 4 units - 10 units
    78.95Save $4.00 (5%)
    Buy 11+ units
    76.95Save $6.00 (7%)
    Available on or around 11/24/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height60 in
    Inside Diameter7 in
    Thickness1/8 in
    Diameter7-1/4 in

    Product Details

    Assembly RequiredNo
    TypeDecorative Bollard Cover
    Tape Color FamilyNo Tape
    ColorTan
    MaterialPolyethylene
    Package Quantity1
    Manufacturers Part NumberST6x60
    Fits6" Post
    ShapeRound
    BrandGlobal Industrial