Decorative Stucco CBU Mailbox Center, SHORT Pedestal (Column Only) in Burnt Tuscan Color
Write a Review
|
Questions & Answers (0)
Product Description
Our decorative stucco column transforms a Cluster Box Unit (CBU) into an elegant mail center. CBU is not included. This attractive, prefabricated column comes ready-to-install over a standard USPS approved CBU mailbox and pedestal. The column has an easy-to-handle styrofoam core with a Burnt Tuscan color painted exterior-grade stucco surface. Our foam core columns are durable, yet safer than traditional cinder block or steel stud columns. The foam core is designed to crumple and absorb impact energy during a collision. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.
PRICE
$1,755.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 30 in |
| Height | 70 in |
| Weight Capacity | 120 lbs |
| Weight | 120 lbs |
Product Details
| Assembly Required | Yes |
| Type | Front/Front Loading Master Access |
| Color | Brown |
| Series | Stucco |
| Accessory Type | Enclosure |
| Style | Short Pedestal |
| Mounting Location | Surface Mounted |
| Material | Stucco Exterior with Styrofoam Interior |
| Package Quantity | 1 |
| Manufacturers Part Number | STUCOL-SHRT-BT |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |