Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB940345

MPN #: STUCOL-SHRT-GY

Decorative Stucco CBU Mailbox Center, SHORT Pedestal (Column Only) in Gray Color

Product Description
Our decorative stucco column transforms a Cluster Box Unit (CBU) into an elegant mail center. CBU is not included. This attractive, prefabricated column comes ready-to-install over a standard USPS approved CBU mailbox and pedestal. The column has an easy-to-handle styrofoam core with a Gray color painted exterior-grade stucco surface. Our foam core columns are durable, yet safer than traditional cinder block or steel stud columns. The foam core is designed to crumple and absorb impact energy during a collision. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.

PRICE
$1,755.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth30 in
Height70 in
Weight Capacity120 lbs
Weight120 lbs

Product Details

Assembly RequiredYes
TypeFront/Front Loading Master Access
ColorGray
SeriesStucco
Accessory TypeEnclosure
StyleShort Pedestal
Mounting LocationSurface Mounted
MaterialStucco Exterior with Styrofoam Interior
Package Quantity1
Manufacturers Part NumberSTUCOL-SHRT-GY
BrandQualArc

Warranty

Warranty1 yr