Manchester Stucco Locking Column Mailbox in Burnt Tuscan w/Plain Door in Antique Copper
Write a Review
|
Questions & Answers (0)
Product Description
Manchester Security Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a painted Burnt Tuscan color stucco exterior and drop down locking chute installed. Manchester Plain Door faceplate is included with stucco security column. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.
PRICE
$2,139.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 26-1/2 in |
| Height | 60 in |
| Weight | 136 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front / Rear Access |
| Color | Brown |
| Series | Manchester |
| Style | Plain Door, Secruity Option & Column |
| Mounting Location | Recessed Mounted |
| Material | Stucco Exterior / Styrofoam Core |
| Package Quantity | 1 |
| Manufacturers Part Number | STUCOL-1400-BT-AC |
| Number of Mailboxes | 2 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |