Valley Craft Deep Door Deluxe Storage Bin Cabinet, 24 Bins, All-Welded, 36"W x 24"D x 78"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Deluxe Deep Door Bin & Shelf Cabinets feature a unique 4" wide door that provides additional storage and improved organization for items of all sizes. These cabinets are made of heavy 14-gauge steel construction, 3-point locking handles, and a premium powder coat finish in your choice of black or white. Cabinets also include 6 adjustable door shelves (4" deep) and 3 adjustable interior shelves (18" deep), each with a 400 lb. capacity. Cabinet's unique design offers built-in louvered bin brackets on the inside lower 1/2 of the cabinet (doors cabinet interior). Use louvers to hang bins; 24-piece yellow assorted bin kit included (8XS, 6S, 6M, 3L, 1XL) and additional bins sold separately. Further customize your cabinet with optional accessories including heavy-duty drawer kits (4 drawer or 8 drawer), additional shelves (door or interior), and storage bins.
Products are shipped fully assembled, and made in the U.S.A.
Products are shipped fully assembled, and made in the U.S.A.
PRICE
$1,939.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 365 lbs |
| Gauge | 14 ga |
Product Details
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 9 |
| Color | Silver/Yellow |
| Door Type | Solid Deep Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | 24 |
| Style | Doors: Louvered Panels, Shelves; Interior: Shelves |
| Louvered Panels | Doors |
| Number of Shelves | 12 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | F89384SS |
| Bin Material | Polypropylene |
| Number of Fixed Shelves | 3 |
| Base Type | Leveling Feet |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |