TRITAN Deep Groove Ball Bearings (Inch) R20 ZZ PRX, Shielded, Light Duty, 1.25" Bore, 2.25" OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) R20-ZZ, Shielded, Light Duty, 1.25" Bore, 2.25" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 77R20, S12KDD Fafnir
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 77R20, S12KDD Fafnir
PRICE
$16.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 2.25 in |
| Depth | 2.25 in |
| Height | 0.5 in |
| Weight | 0.4 lbs |
| Bore Diameter | 1.25 in |
| Static Load Rating | 2090 N |
| Outer Diameter | 2.25 in |
Product Details
| Dynamic Load Rating (N) | 3150 |
| Static lbf | 2090 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 77R20, S12KDD Fafnir |
| Dynamic lbf | 3150 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R20 ZZ PRX |
| Duty | Light |
| Grease RPM | 11000 rpm |
| Brand | Bearings Limited |