TRITAN Deep Groove Ball Bearings (Inch) R8 ZZ PRX, Shielded, Light Duty, 0.5" Bore, 1.125" OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Inch) R8-ZZ, Shielded, Light Duty, 0.5" Bore, 1.125" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 77R8, EE4S ZZ Koyo, S5KDD FAF, KLNJ 1/2 ZZ RHP
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 77R8, EE4S ZZ Koyo, S5KDD FAF, KLNJ 1/2 ZZ RHP
PRICE
$4.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.125 in |
| Width | 1.125 in |
| Depth | 1.125 in |
| Height | 0.3125 in |
| Weight | 0 lbs |
| Bore Diameter | 0.5 in |
| Static Load Rating | 535 N |
| Outer Diameter | 1.125 in |
Product Details
| Dynamic Load Rating (N) | 1148 |
| Static lbf | 535 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 77R8, EE4S ZZ Koyo, S5KDD FAF, KLNJ 1/2 ZZ RHP |
| Dynamic lbf | 1148 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R8 ZZ PRX |
| Duty | Light |
| Grease RPM | 24000 rpm |
| Brand | Bearings Limited |