Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB973162

MPN #: R6 ZZ PRX

TRITAN Deep Groove Ball Bearings (Inch) R6 ZZ PRX, Shielded, Light Duty, 0.375" Bore, 0.875" OD

Product Description
BL Deep Groove Ball Bearings (Inch) R6-ZZ, Shielded, Light Duty, 0.375" Bore, 0.875" OD

Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.

Common Interchanges: 77R6, EE3S ZZ Koyo, S3KDD FAF, KLNJ 3/8 ZZ RHP



PRICE
$3.71

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.875 in
Width0.875 in
Depth0.875 in
Height0.2812 in
Weight0 lbs
Bore Diameter0.375 in
Static Load Rating315 N
Outer Diameter0.875 in

Product Details

Dynamic Load Rating (N)745
Static lbf315 lb-ft
Bearing StyleDeep Grove Ball Bearings
SeriesInch R
Common Interchanges77R6, EE3S ZZ Koyo, S3KDD FAF, KLNJ 3/8 ZZ RHP
Dynamic lbf745
MaterialCaged
DescriptionDeep Groove Ball Bearing
Manufacturers Part NumberR6 ZZ PRX
DutyLight
Grease RPM31000 rpm
BrandBearings Limited