BL Deep Groove Ball Bearings (Metric) 6002-2RS, 2 Rubber Seals, Light Duty, 15mm Bore, 32mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 9102PP FAF, 102KSZZ MRC, 993L02 NDH, 6-102-4 WAI, 6002 LLU NTN
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Light Duty, 15mm Bore, 32mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.2598 in |
| Width | 1.2598 in |
| Depth | 1.2598 in |
| Height | 0.3543 in |
| Weight | 0.1 lbs |
| Bore Diameter | 15 mm |
| Static Load Rating | 640 N |
| Diameter | 32 mm |
Product Details
| Dynamic Load Rating (N) | 1260 |
| Static lbf | 640 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9102PP FAF, 102KSZZ MRC, 993L02 NDH, 6-102-4 WAI, 6002 LLU NTN |
| Dynamic lbf | 1260 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6002 2RSL/C3 PRX |
| Oil RPM | 28000 rpm |
| Duty | Light |
| Grease RPM | 15000 rpm |
| Brand | Bearings Limited |