BL Deep Groove Ball Bearings (Metric) 6212-2RS, 2 Rubber Seals, Medium Duty, 60mm Bore, 110mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 212SZZ MRC, 212PP FAF, 99512 NDH, 6212 DDU NSK, 6212 LLU NTN
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Medium Duty, 60mm Bore, 110mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.3307 in |
| Width | 4.3307 in |
| Depth | 4.3307 in |
| Height | 0.8661 in |
| Weight | 2 lbs |
| Bore Diameter | 60 mm |
| Static Load Rating | 8150 N |
| Diameter | 110 mm |
Product Details
| Dynamic Load Rating (N) | 11800 |
| Static lbf | 8150 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 212SZZ MRC, 212PP FAF, 99512 NDH, 6212 DDU NSK, 6212 LLU NTN |
| Dynamic lbf | 11800 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6212 2RS/C3 PRX |
| Oil RPM | 7000 rpm |
| Duty | Medium |
| Grease RPM | 6000 rpm |
| Brand | Bearings Limited |