TRITAN Deep Groove Ball Bearings (Metric), 2 Metal Shields, Light Duty, 25mm Bore, 47mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6005-ZZ, 2 Metal Shields, Light Duty, 25mm Bore, 47mm OD
Deep Groove Ball Bearing - 2 Metal Shields
Common Interchanges: 9105KDD FAF, 105KSFF MRC, 773L05 NDH
Deep Groove Ball Bearing - 2 Metal Shields
Common Interchanges: 9105KDD FAF, 105KSFF MRC, 773L05 NDH
PRICE
$7.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.8504 in |
| Width | 1.8504 in |
| Depth | 1.8504 in |
| Height | 0.4724 in |
| Weight | 0.2 lbs |
| Bore Diameter | 25 mm |
| Static Load Rating | 1320 N |
| Diameter | 47 mm |
Product Details
| Dynamic Load Rating (N) | 2260 |
| Static lbf | 1320 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9105KDD FAF, 105KSFF MRC, 773L05 NDH |
| Dynamic lbf | 2260 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6005 ZZ/C3 PRX |
| Oil RPM | 18000 rpm |
| Duty | Light |
| Grease RPM | 15000 rpm |
| Brand | Bearings Limited |