TRITAN Deep Groove Ball Bearings (Metric) 6006/C3, Open, Light Duty, 30mm Bore, 55mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6006, Open, Light Duty, 30mm Bore, 55mm OD
Deep Groove Ball Bearing - Open
Common Interchanges: 9106K FAF, 106KS MRC, 3L06 NDH
Deep Groove Ball Bearing - Open
Common Interchanges: 9106K FAF, 106KS MRC, 3L06 NDH
PRICE
$9.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.1654 in |
| Width | 2.1654 in |
| Depth | 2.1654 in |
| Height | 0.5118 in |
| Weight | 0.3 lbs |
| Bore Diameter | 30 mm |
| Static Load Rating | 1860 N |
| Diameter | 55 mm |
Product Details
| Dynamic Load Rating (N) | 2970 |
| Static lbf | 1860 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6000 |
| Common Interchanges | 9106K FAF, 106KS MRC, 3L06 NDH |
| Dynamic lbf | 2970 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6006/C3 |
| Oil RPM | 15000 rpm |
| Duty | Light |
| Grease RPM | 13000 rpm |
| Brand | Bearings Limited |