BL Deep Groove Ball Bearings (Metric) 6206, Open, Medium Duty, 30mm Bore, 62mm OD
Deep Groove Ball Bearing
Common Interchanges: 206S MRC, 206K FAF, 3206 NDH
TRITAN Deep Groove Ball Bearings (Metric) 6206/C3, Open, Medium Duty, 30mm Bore, 62mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.4409 in |
| Width | 2.4409 in |
| Depth | 2.4409 in |
| Height | 0.6299 in |
| Weight | 0.4 lbs |
| Bore Diameter | 30 mm |
| Static Load Rating | 2540 N |
| Diameter | 62 mm |
Product Details
| Dynamic Load Rating (N) | 4390 |
| Static lbf | 2540 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6200 |
| Common Interchanges | 206S MRC, 206K FAF, 3206 NDH |
| Dynamic lbf | 4390 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6206/C3 |
| Oil RPM | 13000 rpm |
| Duty | Medium |
| Grease RPM | 10000 rpm |
| Brand | Bearings Limited |