Ezo Radial Ball Bearing R6, Open, 0.375" Bore, 0.875" Od
Write a Review
|
Questions & Answers (0)
Product Description
R-series is Radial Ball Bearing in inch dimensions from 1/4" to 1-1/2" Bore. They are designed for very small shaft and suitable for high speed fractional horsepower motors and small tools. They are available with Open, Shielded or Sealed type.
PRICE
$5.10
13
13
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.2188 in |
| Static Load Rating | 1,411 N |
| Bore | 0.3750 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 0.8750 in |
Product Details
| Dynamic Load Rating (N) | 3,332 |
| Bearing Style | Radial Ball Bearings |
| Series | R |
| Radial Clearance | 0.005 - 0.010 mm |
| Description | Radial Ball Bearing |
| Manufacturers Part Number | R6 |
| Grease Max Speed | 32,000 rpm |
| Brand | EZO |