BL Deep Groove Ball Bearings (Metric) 6305-2RS, 2 Rubber Seals, Heavy Duty, 25mm Bore, 62mm OD
Deep Groove Ball Bearing - 2 Rubber Seals
Common Interchanges: 305SZZ MRC, 305PP FAF, 99605 NDH, 6305 LLU NTN
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Heavy Duty, 25mm Bore, 62mm OD
|
Questions & Answers (0)
Product Description
PRICE
$11.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.4409 in |
| Width | 2.4409 in |
| Depth | 2.4409 in |
| Height | 0.6693 in |
| Weight | 0.5 lbs |
| Bore Diameter | 25 mm |
| Static Load Rating | 2520 N |
| Diameter | 62 mm |
Product Details
| Dynamic Load Rating (N) | 4640 |
| Static lbf | 2520 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 305SZZ MRC, 305PP FAF, 99605 NDH, 6305 LLU NTN |
| Dynamic lbf | 4640 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6305 2RS/C3 PRX |
| Oil RPM | 13000 rpm |
| Duty | Heavy |
| Grease RPM | 9500 rpm |
| Brand | Bearings Limited |