BL Deep Groove Ball Bearings (Metric) 6311-ZZ, 2 Metal Shields, Heavy Duty, 55mm Bore, 120mm OD
Deep Groove Ball Bearing - 2 Metal Shields
Common Interchanges: 311SFF MRC, 311KDD FAF, 77611 NDH
TRITAN Deep Groove Ball Bearings (Metric), 2 Metal Shields, Heavy Duty, 55mm Bore, 120mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.7244 in |
| Width | 4.7244 in |
| Depth | 4.7244 in |
| Height | 1.1417 in |
| Weight | 3 lbs |
| Bore Diameter | 55 mm |
| Static Load Rating | 10100 N |
| Diameter | 120 mm |
Product Details
| Dynamic Load Rating (N) | 16100 |
| Static lbf | 10100 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 311SFF MRC, 311KDD FAF, 77611 NDH |
| Dynamic lbf | 16100 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6311 ZZ/C3 PRX |
| Oil RPM | 6800 rpm |
| Duty | Heavy |
| Grease RPM | 5800 rpm |
| Brand | Bearings Limited |