TRITAN Deep Groove Ball Bearings (Metric) 6306/C3, Open, Heavy Duty, 30mm Bore, 72mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Deep Groove Ball Bearings (Metric) 6306, Open, Heavy Duty, 30mm Bore, 72mm OD
Deep Groove Ball Bearing
Common Interchanges: 306S MRC, 306K FAF, 3306 NDH
Deep Groove Ball Bearing
Common Interchanges: 306S MRC, 306K FAF, 3306 NDH
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.8346 in |
| Width | 2.8346 in |
| Depth | 2.8346 in |
| Height | 0.748 in |
| Weight | 0.8 lbs |
| Bore Diameter | 30 mm |
| Static Load Rating | 3370 N |
| Diameter | 72 mm |
Product Details
| Dynamic Load Rating (N) | 6000 |
| Static lbf | 3370 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | 6300 |
| Common Interchanges | 306S MRC, 306K FAF, 3306 NDH |
| Dynamic lbf | 6000 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | 6306/C3 |
| Oil RPM | 12000 rpm |
| Duty | Heavy |
| Grease RPM | 9000 rpm |
| Brand | Bearings Limited |