OFF!® Deep Woods Insect Repellent, 6 oz Aerosol
Write a Review
|
Questions & Answers (0)
Product Description
Formulated with 25% DEET. Protects against ticks that may carry lyme disease. Provides up to eight hours protection from mosquitoes, flies, ticks, chiggers and fleas. Unscented, non-greasy and resists perspiration. Provides long lasting repellency, especially in heavily wooded areas. Repels disease carrying ticks, mosquitoes, black flies, sand flies, chiggers, fleas, gnats and no-see-ums. Aerosol spray allows for easy application in a continuous sweeping motion.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Contact Spray |
| Type | Multi-Insect |
| Number of Sheets | 1/Can |
| Scent | Unscented |
| Capacity | 6 oz |
| Material | Liquid |
| Packing Type | Aerosol |
| Package Quantity | 1 |
| Manufacturers Part Number | 354266 |
| Brand | OFF |