Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3786489

MPN #: 3737403

Guardian® Defender Ultra+ Full Body Harness w/ Waist Pad, Quick Connect Legs, 3 D-Ring,3XL

Product Description
Trust is earned on the jobsite and the Defender Ultra+ was created to deliver on that. Developed through extensive collaboration with real users, the Defender Ultra+ harness encompasses the insights, challenges, and expectations of the workers who rely on fall protection every day. With a tiered approach, we have constructed a harness range that meet the needs of every level of performance, comfort, and innovation. Every component reflects direct user insights. The result is a harness line full of unique innovations and useful features that reduces fatigue, enhances mobility, and improves productivity - without compromising safety. This is a harness engineered with purpose. This is a harness you can trust. This is a harness built around you.

Features:
  • Fast, precise fit with unrestricted mobility: DiaLock torso adjusters allow quick, accurate sizing, while the 36-O harness chassis delivers exceptional freedom of movement and all-day comfort on the jobsite
  • Lightweight durability for harsh environments: Aluminum hardware reduces overall weight while improving long-term durability and corrosion resistance in demanding conditions
  • Advanced cooling and impact protection: CoolFit-Xtra enhanced padding with flexible twin-shoulder design promotes airflow and comfort, while the FlexArmor SRL impact shield helps mitigate nuisance impacts and maintains airflow even when SRLs are connected
  • Stable support with tool-ready design: CoolFit-Xtra fixed waist pad provides breathable, ergonomic support, prevents sag when tools or pouches are added, includes belt loop bumpers for added protection, and features tool tether anchor points on each hip
  • Clean connector management and simplified inspections: Auto-resetting front and rear lanyard keepers control unused connectors, shoulder pad accessory loop allows quick attachment of jobsite accessories, and wear-indicating webbing with red inner core pairs with Twiceme Technology® NFC chip for digital inspections and asset management


PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Size3XL

Product Details

TypeFull Body Harness
BeltYes
PaddingYes
Ring TypeD-Ring
ColorGray/Black
SeriesDefender Ultra+ Harness
For Use WithFall Protection
D-Ring MaterialAluminum
Padding LocationWaist
StyleVest Style Harness
Leg Connection TypeQuick Connect
Chest Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingYes
Manufacturers Part Number3737403
Leg Strap BuckleQuick-Connect
Harness Connection3 D-Ring
Chest Strap BuckleQuick-Connect
BrandGuardian

Compliance & Certifications

CertificationsOSHA 19010.140; OSHA 1926.502; ANSI Z359.11