Advance Controls 135641, Definite Purpose Contactors, DPA Series, 30 Amp, 3 Pole, Coil 120VAC
Write a Review
|
Questions & Answers (0)
Product Description
ACI Definite Purpose Contactors are designed to be used in many common HVAC, Refrigeration, Food Service Equipment and many other applications. Universal design allows replacement of the most common brands. These contactors are available in 1.5, 2, 3 & 4 pole configurations from 20 through 90 Full Load Amps. Screw Style Terminal with 1/4 Connectors (Wt) is 1 lbs.
PRICE
$34.95
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | DPA |
| Manufacturers Part Number | 135641 |
| Resistive Amps | 40 A |
| Number of Poles | 3 |
| Brand | Advanced Controls |
| Coil Voltage | 120 V |