Honeywell DP1030A5013 Tradeline Power Pro Model 1 Pole With Buss Bar-30A-24V
|
Questions & Answers (0)
Product Description
Honeywell Tradeline Power Pro Model 1 Pole With Buss Bar-30A-24V
24 Vac 1 pole Definite Purpose Contactor.
24 Vac 1 pole Definite Purpose Contactor.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.5 in |
| Depth | 3.31 in |
| Height | 2.2 in |
Product Details
| Temperature Range | -4-149 °F |
| Voltage | 24 V |
| Description | PowerPro Definite Purpose Contactor |
| Manufacturers Part Number | DP1030A5013 |
| Respirator Connection Type | 1/4" Quick-Connects |
| Electrical Connections | #10-32 Combination Head Screws |
| Poles | 1 with shunt |
| Brand | Honeywell |