Buyers Crank Arm Tarp System without Deflector - 5543006
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Crank Arm Tarp Systems is manually operated and works on any dump body application. Each system has aluminum telescoping pivot arms and a tarp crank with friction brake. Kits include side bracket, end brackets, a 10 ft chain with master link, a 3 spring pivot, bumper, torsion springs, and corner joint. Wind deflector and chain cover options available. Tarp is sold separately so you can customize your ideal size and style. The Kit Includes Side bracket, end bracket, chain, spring pivot (3), bumper, torsion springs, corner joint.
Note that the Tarps for these items are sold separately
Note that the Tarps for these items are sold separately
PRICE
$975.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 10 ft |
| Weight | 85 lbs |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| For Use With | Any Dump Body Application |
| Wind Deflector | No |
| Number of Springs | 3 |
| Includes | Side & End Bracket, Chain, Spring Pivots, Bumper, Torsion Springs, Corner Joint |
| Material | Aluminum |
| Description | Crank Arm Tarp System without Deflector |
| Manufacturers Part Number | 5543006 |
| Brand | Buyers Products |