Delfin Hose Adaptor, Hose Cuff, 50mm, Black
Write a Review
|
Questions & Answers (0)
Product Description
Hose Cuff, 50 mm (2"), Antistatic Black, for use with Color-coded Hose (FH0032, FH0034, FH0036, FH0038, FH0040, FH0042)
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 2.5 in |
| Height | 2.5 in |
| Weight | 1 lbs |
Product Details
| Type | Vacuum Hose Adaptors |
| Package Quantity | 1 |
| Description | Vacuum Hose Adapters |
| Color | Black |
| Manufacturers Part Number | FH0044 |
| Inlet | 50mm |
| For Use With | 50mm Vacuum Connection |
| Brand | Delfin Industrial |