Delfin Hose Adaptor, 150/150mm Connector
Write a Review
|
Questions & Answers (0)
Product Description
Connector, 150/150mm (6"/6") Flanged Iron Reducer, Vacuum to Hose Connection for use with Zefiro EV AP 560 PN (V328 and V332)
PRICE
$395.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.5 in |
| Width | 3.25 in |
| Height | 9.5 in |
| Weight | 1 lbs |
Product Details
| Type | Vacuum Hose Adaptors |
| Package Quantity | 1 |
| Description | Vacuum Hose Adapters |
| Manufacturers Part Number | SL.2607.0200 |
| For Use With | ZEFIRO EV AP 560 PN |
| Brand | Delfin Industrial |