Delfin Class M Polypropylene Filter, 19-7/10"Lx19-7/10"Wx23-3/5"H
Write a Review
|
Questions & Answers (0)
Product Description
Filter, D 500mm (19.6"), H 600mm (23.6"), 20 Pockets, Polyester Antistatic Star, Class M
For use with Models: DG 75 AF (V431), DG 86 AF D2 (V1301H)
For use with Models: DG 75 AF (V431), DG 86 AF D2 (V1301H)
PRICE
$1,599.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.7 in |
| Width | 19.7 in |
| Height | 23.6 in |
| Weight | 6 lbs |
Product Details
| Type | Class M Polypropylene Filter |
| Filtration | Polypropylene mic |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Vacuum Filters |
| Manufacturers Part Number | FI.0088.0000 |
| For Use With | Delfin Industrial |
| Brand | Delfin Industrial |