Karcher Filter Bags, White, 10 Bags/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Chariot 2 iGloss 20, filter bags (pack of 10).
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Bag/Filter |
| Type | Filter Bag |
| Material | Paper |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | 8.633-398.0 |
| For Use With | Chariot 2 iGloss 20 |
| Brand | Karcher |