Delfin Replacement Bags, 1.3 Gal, 27"L
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Bag, Class M, 5L (1.3 gal), for use with LC 1000 D, V1000 (5 bags per pack)
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Canister Vacuums |
| Color | White |
| For Use With | Lab Control Speciality Vacuum |
| Capacity | 1.3 Gal |
| Material | Polyester |
| Package Quantity | 5 |
| Description | Disposable Bags |
| Manufacturers Part Number | TA.0750.0000 |
| Brand | Delfin Industrial |